• The item cannot be ordered due to missing prices.

Eurobox of aluminium 60 l

Article no.: 963420 60

Product details

Technical Data

Volume 60 l
Height 340 mm
Width 600 mm
Depth 400 mm
Internal height 310 mm
Width internal 550 mm
Internal depth 350 mm
wheeled no
integrated rollers no
Can be converted to mobile yes
Weight 4.9 kg
Type of product Aluminium case

Identification numbers & Classifications

Article number 963420 60
EAN / GTIN 4003866407026
Manufacturer number 40702

Description

Version:

Stackable lightweight metal box made of high-tensile, corrosion-resistant aluminium alloy for professional use for packing, storage and transport. Lid with stainless steel hinges, two lid holding straps and blue plastic stacking corners. Peripheral foamed seal in the lid for protection against dust and splashed water. Stiffening embossing, sprung drop-handles and catches with sockets for locks. Can be locked by seal, padlock or built-in lock (not included).

Downloads & documents

Suitable products

Spare parts

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Volume (l) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart