{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Volume | 27 l | |
Height | 340 mm | |
Width | 400 mm | |
Depth | 300 mm | |
Internal height | 310 mm | |
Width internal | 350 mm | |
Internal depth | 250 mm | |
wheeled | no | |
integrated rollers | no | |
Can be converted to mobile | yes | |
Weight | 3 kg | |
Type of product | Aluminium case |
Article number | 963420 27 | |
EAN / GTIN | 4003866407002 | |
Manufacturer number | 40700 |