• The item cannot be ordered due to missing prices.

Carbide-tipped hammer drill SDS-plus 6X110 mm

Article no.: 789000 6X110

Select article variation and quantity

⌀×overall length (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Use with impact / without impact: Impact drilling
  • Shank: SDS Plus

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

6 mm
overall length 110 mm
Flute length 50 mm
Tool material Carbide
Use with impact / without impact Impact drilling
Shank SDS Plus
Number of cutting edges Z 2
Type of product Masonry drill

Identification numbers & Classifications

Article number 789000 6X110
EAN / GTIN 4002395308842
Manufacturer number 4932307068

Description

Version:

The 3 special Power Breaker projecting teeth of the M2 generate micro-cracks in the material being drilled, these promote quicker advance by the drill and faster removal of material. The high quality carbide tip with particularly strong brazed joint guarantees long tool life, even in reinforced concrete. The reinforced core flutes (KVS) are vibration-damping, so the impact energy is transmitted directly to the drilling tip.

Application:

For drilling concrete, natural stone, and masonry.

Note:

When using extra long drills (> 500 mm), first drill a pilot hole with a shorter drill of the same diameter (prevents bending and breakage).

Downloads & documents

Compare with similar products

This article


Recommendations


Carbide-tipped hammer drill SDS-plus  6X110 mm

Carbide-tipped hammer drill SDS-plus 6X110 mm

6 6
Number of cutting edges Z 2 2
Shank SDS Plus SDS Plus
Tool material Carbide Carbide
Flute length 50 50
Use with impact / without impact Impact drilling Impact drilling
Type of product Masonry drill Masonry drill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart