{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tool material | Carbide | |
Use with impact / without impact | Impact drilling | |
Shank | SDS Plus | |
Type of product | Masonry drill |
Article number | 789000 15X260 | |
EAN / GTIN | 4002395312207 | |
Manufacturer number | 4932344300 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Carbide-tipped hammer drill SDS-plus 15X260 mm |
|||
⌀ | 15 mm | 15 mm | |
overall length | 260 mm | 260 mm | |
Shank | SDS Plus | SDS Plus | SDS Plus |
Tool material | Carbide | Carbide | Carbide |
Flute length | 210 mm | 210 mm | |
Use with impact / without impact | Impact drilling | Impact drilling | Impact drilling |
Type of product | Masonry drill | Masonry drill | Masonry drill |