• The item cannot be ordered due to missing prices.

Carbide-tipped hammer drill set 5-14 mm

Article no.: 789020 5-14

Select article variation and quantity

Drill ⌀ (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Use with impact / without impact: Impact drilling
  • Shank: SDS Plus

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material Carbide
Use with impact / without impact Impact drilling
Shank SDS Plus
Number of cutting edges Z 2
Drill ⌀ 5 mm - 14 mm
Type of product Masonry drill

Identification numbers & Classifications

Article number 789020 5-14
EAN / GTIN 4002395369997
Manufacturer number 4932352340

Description

Version:

  • 2 cutting edges. The 3 special Power Breaker projecting teeth of the MS2 generate micro-cracks in the material being drilled, these promote quicker advance by the drill and faster removal of material. The high quality carbide tip with particularly strong brazed joint guarantees long tool life, even in reinforced concrete. The reinforced core flutes (KVS) are vibration-damping, so the impact energy is transmitted directly to the drilling tip.

Application:

For drilling concrete, natural stone, and masonry.

Content:

Hammer drill No. 789000: 1 pc. each
size 5; 6; 6, length 110 mm;
size 6; 6; 8; 8; 10; 12; 14, length 160 mm

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart