{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ | 10 mm | |
overall length | 310 mm | |
Flute length | 250 mm | |
Tool material | Carbide | |
Use with impact / without impact | Impact drilling | |
Shank | SDS Plus | |
Number of cutting edges Z | 2 | |
Type of product | Masonry drill |
Article number | 789000 10X310 | |
EAN / GTIN | 4002395320172 | |
Manufacturer number | 4932353824 |
This article |
Recommendations |
|
---|---|---|
Carbide-tipped hammer drill SDS-plus 10X310 mm |
||
⌀ | 10 | 10 |
Number of cutting edges Z | 2 | 2 |
overall length | 310 | 310 |
Shank | SDS Plus | SDS Plus |
Flute length | 250 | 250 |
Use with impact / without impact | Impact drilling | Impact drilling |
Type of product | Masonry drill | Masonry drill |