{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tool material | Carbide | |
Use with impact / without impact | Impact drilling | |
Shank | SDS Plus | |
Type of product | Masonry drill |
Article number | 789000 24X250 | |
EAN / GTIN | 4002395353521 | |
Manufacturer number | 4932373922 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Carbide-tipped hammer drill SDS-plus 24X250 mm |
|||
⌀ | 24 mm | 24 mm | |
overall length | 250 mm | 250 mm | |
Shank | SDS Plus | SDS Plus | SDS Plus |
Tool material | Carbide | Carbide | Carbide |
Flute length | 200 mm | 200 mm | |
Use with impact / without impact | Impact drilling | Impact drilling | Impact drilling |
Type of product | Masonry drill | Masonry drill | Masonry drill |