{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tool material | Carbide | |
Use with impact / without impact | Impact drilling | |
Shank | SDS Plus | |
Type of product | Masonry drill |
Article number | 789000 16X210 | |
EAN / GTIN | 4002395308972 | |
Manufacturer number | 4932307081 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Carbide-tipped hammer drill SDS-plus 16X210 mm |
||
⌀ | 16 mm | |
Number of cutting edges Z | 2 | |
overall length | 210 mm | |
Shank | SDS Plus | SDS Plus |
Flute length | 160 mm | |
Use with impact / without impact | Impact drilling | Impact drilling |
Type of product | Masonry drill | Masonry drill |