• The item cannot be ordered due to missing prices.

Carbide-tipped hammer drill set, Number of drills: 7

Article no.: 789021 7
New product

Select article variation and quantity

Number of drills Unit price incl. VAT
  • Tool material: Carbide
  • Use with impact / without impact: Impact drilling
  • Shank: SDS Plus

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material Carbide
Use with impact / without impact Impact drilling
Shank SDS Plus
Type of product Masonry drill

Identification numbers & Classifications

Article number 789021 7
EAN / GTIN 4058546414832

Description

Version:

  • 2 cutting edges. The 3 special Power Breaker projecting teeth of the MS2 generate micro-cracks in the material being drilled, these promote quicker advance by the drill and faster removal of material. The high quality carbide tip with particularly strong brazed joint guarantees long tool life, even in reinforced concrete. The reinforced core flutes (KVS) are vibration-damping, so the impact energy is transmitted directly to the drilling tip.

PACKOUT-compatible plastic case.

Application:

For drilling concrete, natural stone, and masonry.

Content:

Hammer drill No. 789000: 1 pc. each size 5; 6 overall length 110 mm; size 5.5; 6; 7; 8; 10 overall length 160 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart