{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Use of circlip pliers | Outer ring, straight | |
overall length | 180 mm | |
for external circlips ⌀ | 19 mm - 60 mm | |
Tip ⌀ | 1.8 mm | |
Norm | DIN 5254 A | |
Shape | A | |
Jaw shape | straight | |
Handle | plastic coated | |
Material | Special steel | |
Surface | chemically greyed | |
with over-expansion guard | no | |
Joint with integral opening spring | yes | |
Handle with self-grip mechanism | no | |
Exchangeable points | no | |
Type of product | Circlip Pliers |
Article number | 719890 A2 | |
EAN / GTIN | 4003773048732 | |
Manufacturer number | 49 11 A2 |
This article |
Recommendations |
|||
---|---|---|---|---|
Precision circlip pliers A2 |
||||
Jaw shape | straight | 45° angled | straight | straight |
overall length | 180 | 180 | 180 | 180 |
Norm | DIN 5254 A | similar to DIN 5254 | DIN 5254 A | DIN 5254 A |
Tip ⌀ | 1.8 | 1.8 | 1.8 | 1.8 |
Use of circlip pliers | Outer ring, straight | Outer ring, angled | Outer ring, straight | Outer ring, straight |
Material | Special steel | Chromium vanadium steel | Special steel | Chromium vanadium steel |
Exchangeable points | no | no | no | no |