{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Use of circlip pliers | Outer ring, angled | |
overall length | 130 mm | |
for external circlips ⌀ | 3 mm - 10 mm | |
Tip ⌀ | 0.9 mm | |
Standard | DIN 5254 B | |
Shape | B | |
Jaw shape | 90° angled | |
Handle | plastic coated | |
Material | Special steel | |
Surface | chemically greyed | |
with over-expansion guard | no | |
Joint with integral opening spring | yes | |
Handle with self-grip mechanism | no | |
Exchangeable points | no | |
Type of product | Circlip Pliers |
Article number | 719890 A01 | |
EAN / GTIN | 4003773048817 | |
Manufacturer number | 49 21 A01 |
This article |
Recommendations |
||
---|---|---|---|
Precision circlip pliers, Type: A01 |
|||
Jaw shape | 90° angled | 90° angled | 90° angled |
Shape | B | B | B |
Tip ⌀ | 0.9 mm | 0.9 mm | 0.9 mm |
Use of circlip pliers | Outer ring, angled | Outer ring, angled | Outer ring, angled |
Material | Special steel | Special steel | Chromium vanadium steel |
Exchangeable points | no | no | no |
Type of product | Circlip Pliers | Circlip Pliers | Circlip Pliers |