{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Use of circlip pliers | Outer ring, straight | |
overall length | 225 mm | |
for external circlips ⌀ | 40 mm - 100 mm | |
Tip ⌀ | 2.3 mm | |
Standard | DIN 5254 A | |
Shape | A | |
Jaw shape | straight | |
Handle | plastic coated | |
Material | Special steel | |
Surface | chemically greyed | |
with over-expansion guard | no | |
Joint with integral opening spring | yes | |
Handle with self-grip mechanism | no | |
Exchangeable points | no | |
Type of product | Circlip Pliers |
Article number | 719890 A3 | |
EAN / GTIN | 4003773048749 | |
Manufacturer number | 49 11 A3 |
This article |
Recommendations |
|||
---|---|---|---|---|
Precision circlip pliers, Type: A3 |
||||
Jaw shape | straight | 45° angled | straight | straight |
Standard | DIN 5254 A | similar to DIN 5254 | DIN 5254 A | DIN 5254 A |
Surface | chemically greyed | chemically blacked | black | chemically blacked |
Tip ⌀ | 2.3 mm | 2.3 mm | 2.3 mm | 2.3 mm |
Use of circlip pliers | Outer ring, straight | Outer ring, angled | Outer ring, straight | Outer ring, straight |
for external circlips ⌀ | 40 mm - 100 mm | 40 mm - 100 mm | 40 mm - 100 mm | 40 mm - 100 mm |
Exchangeable points | no | no | no | no |