{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Use of circlip pliers | Outer ring, angled | |
overall length | 225 mm | |
for external circlips ⌀ | 40 mm - 100 mm | |
Tip ⌀ | 2.3 mm | |
Norm | similar to DIN 5254 | |
Jaw shape | 45° angled | |
Handle | plastic coated | |
Material | Chromium vanadium steel | |
Surface | chemically blacked | |
Exchangeable points | no | |
Type of product | Circlip Pliers |
Article number | 719845 A3 | |
EAN / GTIN | 4045197493262 | |
Manufacturer number | 719845 A3 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Circlip pliers 45° angled A3 |
|||
Jaw shape | 45° angled | straight | straight |
overall length | 225 | 225 | 225 |
Handle | plastic coated | plastic coated | plastic coated |
Surface | chemically blacked | black | chemically blacked |
Use of circlip pliers | Outer ring, angled | Outer ring, straight | Outer ring, straight |
for external circlips ⌀ | 40 ;100 | 40 ;100 | 40 ;100 |
Exchangeable points | no | no | no |