{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Use of circlip pliers | Inner ring, angled | |
overall length | 135 mm | |
for internal circlips ⌀ | 12 mm - 25 mm | |
Tip ⌀ | 1.3 mm | |
Norm | similar to DIN 5256 | |
Jaw shape | 45° angled | |
Handle | plastic coated | |
Material | Chromium vanadium steel | |
Surface | chemically blacked | |
Exchangeable points | no | |
Type of product | Circlip Pliers |
Article number | 719845 J1 | |
EAN / GTIN | 4045197493194 | |
Manufacturer number | 719845 J1 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Circlip pliers 45° angled J1 |
|||
overall length | 135 | 140 | 135 |
Handle | plastic coated | plastic coated | plastic coated |
Norm | similar to DIN 5256 | DIN 5256 C | DIN 5256 C |
Surface | chemically blacked | black | chemically blacked |
Tip ⌀ | 1.3 | 1.25 | 1.3 |
Exchangeable points | no | no | no |
Type of product | Circlip Pliers | Circlip Pliers | Circlip Pliers |