{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Use of circlip pliers | Outer ring, angled | |
overall length | 180 mm | |
for external circlips ⌀ | 19 mm - 60 mm | |
Tip ⌀ | 1.8 mm | |
Norm | similar to DIN 5254 | |
Jaw shape | 45° angled | |
Handle | plastic coated | |
Material | Chromium vanadium steel | |
Surface | chemically blacked | |
Exchangeable points | no | |
Type of product | Circlip Pliers |
Article number | 719845 A2 | |
EAN / GTIN | 4045197493255 | |
Manufacturer number | 719845 A2 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Circlip pliers 45° angled A2 |
|||
Jaw shape | 45° angled | straight | straight |
overall length | 180 | 180 | 180 |
Norm | similar to DIN 5254 | DIN 5254 A | DIN 5254 A |
Tip ⌀ | 1.8 | 1.8 | 1.8 |
Use of circlip pliers | Outer ring, angled | Outer ring, straight | Outer ring, straight |
Material | Chromium vanadium steel | Special steel | Chromium vanadium steel |
Exchangeable points | no | no | no |