{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Use of circlip pliers | Outer ring, angled | |
overall length | 320 mm | |
for external circlips ⌀ | 85 mm - 140 mm | |
Tip ⌀ | 3.2 mm | |
Standard | similar to DIN 5254 | |
Jaw shape | 45° angled | |
Handle | plastic coated | |
Material | Chromium vanadium steel | |
Surface | chemically blacked | |
Exchangeable points | no | |
Type of product | Circlip Pliers |
Article number | 719845 A4 | |
EAN / GTIN | 4045197493279 | |
Manufacturer number | 719845 A4 |
This article |
Recommendations |
||
---|---|---|---|
Circlip pliers 45° angled, Type: A4 |
|||
Jaw shape | 45° angled | straight | straight |
Handle | plastic coated | plastic coated | plastic coated |
Surface | chemically blacked | black | chemically blacked |
Tip ⌀ | 3.2 mm | 3.2 mm | 3.2 mm |
Material | Chromium vanadium steel | Special steel | Chromium vanadium steel |
for external circlips ⌀ | 85 mm - 140 mm | 85 mm - 140 mm | 85 mm - 140 mm |
Exchangeable points | no | no | no |