Circlip pliers, Type: J1

Article no.: 719805 J1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
1,210 pieces in stock 1,210 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Use of circlip pliers: Inner ring, straight

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Use of circlip pliers Inner ring, straight
overall length 135 mm
for internal circlips ⌀ 12 mm - 25 mm
Tip ⌀ 1.3 mm
Standard DIN 5256 C
Shape C
Jaw shape straight
Handle plastic coated
Material Chromium vanadium steel
Surface chemically blacked
Exchangeable points no
Type of product Circlip Pliers

Identification & Classification

Article number 719805 J1
EAN / GTIN 4045197492647
Manufacturer number 719805 J1
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Forged from a single piece. Pliers chemically blacked. Plastic coated handles.
With inserted precision tips.
Form C − straight jaws.

Application:

For fitting and removing circlips.

Standard:

DIN 5256 C and D − for internal circlips.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase
To shopping cart