{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Use of circlip pliers | Inner ring, angled | |
overall length | 225 mm | |
for internal circlips ⌀ | 40 mm - 100 mm | |
Tip ⌀ | 2.3 mm | |
Standard | DIN 5256 D | |
Shape | D | |
Jaw shape | 90° angled | |
Handle | plastic coated | |
Material | Chromium vanadium steel | |
Surface | chemically blacked | |
Exchangeable points | no | |
Type of product | Circlip Pliers |
Article number |
719805 J31
Copy |
|
EAN / GTIN |
4045197493019
Copy |
|
Manufacturer number |
719805 J31
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |