{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Use of circlip pliers | Inner ring, angled | |
overall length | 180 mm | |
for internal circlips ⌀ | 19 mm - 60 mm | |
Tip ⌀ | 1.8 mm | |
Standard | DIN 5256 D | |
Shape | D | |
Jaw shape | 90° angled | |
Handle | plastic coated | |
Material | Chromium vanadium steel | |
Surface | chemically blacked | |
Exchangeable points | no | |
Type of product | Circlip Pliers |
Article number | 719805 J21 | |
EAN / GTIN | 4045197493002 | |
Manufacturer number | 719805 J21 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Circlip pliers J21 |
||
Jaw shape | 90° angled | 90° angled |
Shape | D | D |
for internal circlips ⌀ | 19 ;60 | 19 ;60 |
overall length | 180 | 165 |
Handle | plastic coated | plastic coated |
Surface | chemically blacked | black |
Type of product | Circlip Pliers | Circlip Pliers |