{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Use of circlip pliers | Inner ring, straight | |
overall length | 320 mm | |
for internal circlips ⌀ | 85 mm - 140 mm | |
Tip ⌀ | 3.2 mm | |
Standard | DIN 5256 C | |
Shape | C | |
Jaw shape | straight | |
Handle | plastic coated | |
Material | Chromium vanadium steel | |
Surface | chemically blacked | |
Exchangeable points | no | |
Type of product | Circlip Pliers |
Article number |
719805 J4
Copy |
|
EAN / GTIN |
4045197492678
Copy |
|
Manufacturer number |
719805 J4
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |