4-piece set of circlip pliers for internal circlips, Number of pliers: 4

Article no.: 700135 4
Copy
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
137 pieces in stock 137 pieces available in 11-14 working days

Select article variation and quantity

Number of pliers Unit price incl. VAT

Availability

  • Use of circlip pliers: Inner ring, straight

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pliers 4
Use of circlip pliers Inner ring, straight
Standard DIN 5256 C
for internal circlip ⌀ 12 – 25; 19 – 60; 40 – 100; 85 – 140 mm
Tip ⌀ 1,3; 1,8; 2,3; 3,2 mm
maximum overall length 135; 180; 225; 320 mm
Type of product Circlip Pliers

Identification & Classification

Article number 700135 4
Copy
EAN / GTIN 4045197492739
Copy
Manufacturer number 700135 4
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Drop forged from a single piece of steel, plastic coated handles.

Standard:

DIN 5256 C − straight jaws, for internal circlips.

Supplied with:

1 each circlip pliers No. 719805 size J1; J2; J3; J4.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart