• The item cannot be ordered due to missing prices.

Circlip pliers, Type: J3

Article no.: 719805 J3

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Use of circlip pliers: Inner ring, straight

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Use of circlip pliers Inner ring, straight
overall length 225 mm
for internal circlips ⌀ 40 mm - 100 mm
Tip ⌀ 2.3 mm
Standard DIN 5256 C
Shape C
Jaw shape straight
Handle plastic coated
Material Chromium vanadium steel
Surface chemically blacked
Exchangeable points no
Type of product Circlip Pliers

Identification & Classification

Article number 719805 J3
EAN / GTIN 4045197492661
Manufacturer number 719805 J3
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Forged from a single piece. Pliers chemically blacked. Plastic coated handles.
With inserted precision tips.
Form C − straight jaws.

Application:

For fitting and removing circlips.

Standard:

DIN 5256 C and D − for internal circlips.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart