• The item cannot be ordered due to missing prices.

Precision circlip pliers A21

Article no.: 719890 A21

Select article variation and quantity

Type Unit price incl. VAT
  • Use of circlip pliers: Outer ring, angled

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Use of circlip pliers Outer ring, angled
overall length 165 mm
for external circlips ⌀ 19 mm - 60 mm
Tip ⌀ 1.8 mm
Norm DIN 5254 B
Shape B
Jaw shape 90° angled
Handle plastic coated
Material Special steel
Surface chemically greyed
with over-expansion guard no
Joint with integral opening spring yes
Handle with self-grip mechanism no
Exchangeable points no
Type of product Circlip Pliers

Identification numbers & Classifications

Article number 719890 A21
EAN / GTIN 4003773048831
Manufacturer number 49 21 A21

Description

Version:

Forged grip and joint. Precision made tips of special steel, special precision profile and pressed into the body.
Pliers, chemically blacked. Plastic coated handles. Joint with integral opening spring.
Form B −90° angled jaws.

Advantage:

Pressed-in tips are highly durable even during continuous operation. Up to 10 times the working life of turned tips.

Application:

For fitting and removing circlips.

Standard:

DIN 5254 A and B −  for external circlips.

Downloads & documents

Compare with similar products

This article


Recommendations


Precision circlip pliers  A21

Precision circlip pliers A21

Jaw shape 90° angled 90° angled 90° angled
Handle plastic coated plastic coated plastic coated
Surface chemically greyed black chemically blacked
Tip ⌀ 1.8 1.8 1.8
Material Special steel Special steel Chromium vanadium steel
Exchangeable points no no no
Type of product Circlip Pliers Circlip Pliers Circlip Pliers

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart