{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Use of circlip pliers | Outer ring, angled | |
overall length | 165 mm | |
for external circlips ⌀ | 19 mm - 60 mm | |
Tip ⌀ | 1.8 mm | |
Standard | DIN 5254 B | |
Shape | B | |
Jaw shape | 90° angled | |
Handle | plastic coated | |
Material | Special steel | |
Material of point | Special steel | |
Surface | black | |
with over-expansion guard | no | |
Joint with integral opening spring | yes | |
Handle with self-grip mechanism | no | |
Exchangeable points | no | |
Type of product | Circlip Pliers |
Article number | 719870 A21 | |
EAN / GTIN | 4045197504166 |