• The item cannot be ordered due to missing prices.

Precision circlip pliers A31

Article no.: 719870 A31

Select article variation and quantity

Type Unit price incl. VAT
  • Use of circlip pliers: Outer ring, angled

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Use of circlip pliers Outer ring, angled
overall length 210 mm
for external circlips ⌀ 40 mm - 100 mm
Tip ⌀ 2.3 mm
Standard DIN 5254 B
Shape B
Jaw shape 90° angled
Handle plastic coated
Material Special steel
Material of point Special steel
Surface black
with over-expansion guard no
Joint with integral opening spring yes
Handle with self-grip mechanism no
Exchangeable points no
Type of product Circlip Pliers

Identification numbers & Classifications

Article number 719870 A31
EAN / GTIN 4045197504173
Manufacturer number 719870 A31

Description

Version:

Forged grip and joint. Precision made tips of special steel, special precision profile and pressed into the body.
Pliers, blacked. Ground head. Plastic coated handles. Joint with integral opening spring.
Form B −90° angled jaws.

Advantage:

Pressed-in tips are highly durable even during continuous operation. Up to 10 times the working life of turned tips.

Application:

For fitting and removing circlips.

Standard:

DIN 5254 A and B – for external circlips.

Downloads & documents

Compare with similar products

This article


Recommendations


Precision circlip pliers  A31

Precision circlip pliers A31

Shape B B
overall length 210 225
Surface black chemically blacked
Use of circlip pliers Outer ring, angled Outer ring, angled
Material Special steel Chromium vanadium steel
Exchangeable points no no
Type of product Circlip Pliers Circlip Pliers

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart