{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Use of circlip pliers | Outer ring, angled | |
overall length | 305 mm | |
for external circlips ⌀ | 85 mm - 140 mm | |
Tip ⌀ | 3.2 mm | |
Standard | DIN 5254 B | |
Shape | B | |
Jaw shape | 90° angled | |
Handle | plastic coated | |
Material | Special steel | |
Material of point | Special steel | |
Surface | black | |
with over-expansion guard | no | |
Joint with integral opening spring | yes | |
Handle with self-grip mechanism | no | |
Exchangeable points | no | |
Type of product | Circlip Pliers |
Article number | 719870 A41 | |
EAN / GTIN | 4045197504180 | |
Manufacturer number | 719870 A41 |
This article |
Recommendations |
|
---|---|---|
Precision circlip pliers A41 |
||
overall length | 305 | 320 |
Handle | plastic coated | plastic coated |
Use of circlip pliers | Outer ring, angled | Outer ring, angled |
Material | Special steel | Chromium vanadium steel |
for external circlips ⌀ | 85 ;140 | 85 ;140 |
Exchangeable points | no | no |
Type of product | Circlip Pliers | Circlip Pliers |