Precision circlip pliers, Type: A0

Article no.: 719870 A0
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
96 pieces in stock 96 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Use of circlip pliers: Outer ring, straight

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Use of circlip pliers Outer ring, straight
overall length 140 mm
for external circlips ⌀ 3 mm - 10 mm
Tip ⌀ 0.9 mm
Standard DIN 5254 A
Shape A
Jaw shape straight
Handle plastic coated
Material Special steel
Material of point Special steel
Surface black
with over-expansion guard no
Joint with integral opening spring yes
Handle with self-grip mechanism no
Exchangeable points no
Type of product Circlip Pliers

Identification & Classification

Article number 719870 A0
EAN / GTIN 4045197504098
Manufacturer number 719870 A0
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Forged grip and joint. Precision made tips of special steel, special precision profile and pressed into the body.
Pliers, blacked. Ground head. Plastic coated handles. Joint with integral opening spring.
Form A − straight jaws.

Advantage:

Pressed-in tips are highly durable even during continuous operation. Up to 10 times the working life of turned tips.

Application:

For fitting and removing circlips.

Standard:

DIN 5254 A and B – for external circlips.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart