• The item cannot be ordered due to missing prices.

Circlip pliers set 8 pieces 8

Article no.: 685610 8

Select article variation and quantity

Number of pieces Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight 3.6 kg
Type of product Circlip Pliers

Identification numbers & Classifications

Article number 685610 8
EAN / GTIN 2050001944559
Manufacturer number 685610 8

Description

Version:

Modular plastic L-BOXX® case of shock and impact-resistant ABS plastic, fully splash-proof. The sturdy click-on mechanism allows the case to be quickly and easily attached and detached, and also the transport together of several modular plastic cases up to 40 kg. Lid can be loaded to 100 kg, loading capacity up to 25 kg.

Supplied with:

Precision circlip pliers for internal circlips in bores: 1 pc. each No. 719770 size J0, J1, J2; J3
Precision circlip pliers for external circlips on shafts: 1 pc. each No. 719870 size A0, A1, A2; A3
Lid inlay: 1 pc. No. 693352
Stored in: L-BOXX® No. 693330 size 102

Note:

Supplied with tools already sorted. The suitable roller trolley for transporting up to 5 items of the L-BOXX® size 102 is available under No. 693370 size 5.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart