{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of pliers | 4 | |
Use of circlip pliers | Outer ring, straight | |
Norm | DIN 5254 A | |
for external circlip ⌀ | 3 – 10; 10 – 25; 19 – 60; 40 – 100 mm | |
Tip ⌀ | 0.9; 1.25; 1.8; 2.25 mm | |
maximum overall length | 140; 140; 185; 230; mm | |
Type of product | Circlip Pliers |
Article number | 700142 4 | |
EAN / GTIN | 4045197524867 | |
Manufacturer number | 700142 4 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Precision circlip pliers set, 4 pieces for external circlips 4 |
||
Number of pliers | 4 | 4 |
maximum overall length | 140; 140; 185; 230; | 135; 135; 180; 225 |
Norm | DIN 5254 A | DIN 5254 A |
Tip ⌀ | 0.9; 1.25; 1.8; 2.25 | 0.9; 1.3; 1.8; 2.3; |
Use of circlip pliers | Outer ring, straight | Outer ring, straight |
for external circlip ⌀ | 3 – 10; 10 – 25; 19 – 60; 40 – 100 | 3 – 10; 10 – 25; 19 – 60; 40 – 100 |
Type of product | Circlip Pliers | Circlip Pliers |