• The item cannot be ordered due to missing prices.

Precision circlip pliers set for internal and external circlips, Number of pliers: 8

Article no.: 700155 8

Select article variation and quantity

Number of pliers Unit price incl. VAT
  • Use of circlip pliers: Inner ring, angled; Outer ring, angled; Inner ring, straight; Outer ring, straight

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pliers 8
Use of circlip pliers Inner ring, angled; Outer ring, angled; Inner ring, straight; Outer ring, straight
Standard DIN 5256 C and D; DIN 5254 A and B
for internal circlip ⌀ 12 – 25; 19 – 60 mm
for external circlip ⌀ 10 – 25; 19 – 60 mm
Tip ⌀ for internal circlip pliers 1.25; 1.8 mm
Tip ⌀ for external circlip pliers 1.25; 1.8 mm
maximum overall length of internal circlip pliers 130; 140; 170; 180; mm
maximum overall length of external circlip pliers 130; 140; 175; 185; mm
Storage in Plastic case
Type of product Circlip Pliers

Identification numbers & Classifications

Article number 700155 8
EAN / GTIN 4003773050131
Manufacturer number 00 21 25

Description

Version:

Forged grip and joint, precision made tips of special steel, special precision profile, pressed into the body. Pliers black, head ground, plastic coated handles.
Joint for external ring pliers with integral opening spring.

Advantage:

Pressed-in tips are highly durable even during continuous operation. Up to 10 times the working life of turned tips.

Standard:

DIN 5256 C and D − for internal circlips.
DIN 5254 A and B – for external circlips.

Supplied with:

1 each circlip pliers No. 719790 size J1; J2; J11; J21.
1 each circlip pliers No. 719890 size A1; A2; A11; A21.

Note:

Range without case see No. 700156 size 8

Downloads & documents

Compare with similar products

This article


Recommendations


Precision circlip pliers set for internal and external circlips, Number of pliers: 8

Precision circlip pliers set for internal and external circlips, Number of pliers: 8

Number of pliers 8
Weight 3.6 kg
Tip ⌀ for external circlip pliers 1.25; 1.8 mm
Tip ⌀ for internal circlip pliers 1.25; 1.8 mm
Use of circlip pliers Inner ring, angled; Outer ring, angled; Inner ring, straight; Outer ring, straight
for internal circlip ⌀ 12 – 25; 19 – 60 mm
Type of product Circlip Pliers Circlip Pliers

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart