• The item cannot be ordered due to missing prices.

Assembly tool set, 90 pieces with GARANT tool case

Article no.: 680275

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool set

Identification numbers & Classifications

Article number 680275
EAN / GTIN 2050001016867

Description

Application:

Contains a basic set of very high quality tools for maintenance and repair of equipment, machines, appliances etc.

Supplied with:

WIHA plastic folding rule 2 m: 1 pc. No. 466200 size 2
DICK high-performance flat file with handle: 1 pc. No. 515000 size 200
GARANT mini bow saw: 1 pc. No. 581195
GARANT combination spanner set: 1 pc. No. 613610 size 9 (5.5 - 19 mm)
PB Swiss Tools L-wrench set for Torx®: 1 pc. No. 624810 size 8 (TX6 - TX25)
GARANT hexagon key L-wrench set with ball point and retention function, in a plastic clip: 1 pc. No. 627132 size 9 (1.5 - 10 mm)
GARANT socket set 1/4 inch: 1 pc. No. 630299 size 6 (39 pieces)
GARANT slot-head screwdriver set: 1 pc. No. 660036 size 6 (3.5 - 10 mm)
GARANT screwdriver for Phillips: 1 pc. each No. 667702 size 1; 2
GARANT combination pliers: 1 pc. No. 700940 size 180
KNIPEX® water pump pliers: 1 pc. No. 705800 size 250
GARANT snipe nose pliers, angled: 1 pc. No. 713440 size 200
KNIPEX® internal circlip pliers, straight: 1 pc. No. 719790 size J2
KNIPEX® external Circlip pliers, straight: 1 pc. No. 719890 size A2
GARANT side cutters: 1 pc. No. 724840 size 160
PB Swiss Tools chisel taper pin punch set: 1 pc. No. 745100 (6-piece)
Engineer’s hammer with 3-component handle: 1 pc. No. 750450 size 300
Combined engineer's hammer and soft hammer: 1 pc. No. 754880 size 30
GARANT tool case: 1 pc. No. 692790

Note:

Tool is supplied loose.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart