{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SwissGrip ESD | |
Hexagon | 4 mm | |
Blade length | 120 mm | |
overall length | 220 mm | |
Drive profile | Hexagon screwdriver | |
electrostatic characteristic | EGB/ESD | |
Type of product | Screwdriver |
Article number | 627630 4 | |
EAN / GTIN | 7610733269266 | |
Manufacturer number | 8205.4 ESD |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Hexagon screwdriver, with 2-component SwissGrip handle ESD 4 mm |
|||
Drive profile | Hexagon screwdriver | Hexagon socket | Hexagon socket |
overall length | 220 | 210 | 220 |
Blade length | 120 | 120 | 120 |
Ball point | no | ||
Hexagon | 4 | 4 | 4 |
Series | SwissGrip ESD | ||
Type of product | Screwdriver | Screwdriver | Screwdriver |