{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SwissGrip ESD | |
Hexagon | 3 mm | |
Blade length | 100 mm | |
overall length | 190 mm | |
Drive profile | Hexagon screwdriver | |
electrostatic characteristic | EGB/ESD | |
Type of product | Screwdriver |
Article number | 627630 3 | |
EAN / GTIN | 7610733255863 | |
Manufacturer number | PB 8205.3-100 ESD |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Hexagon screwdriver, with 2-component SwissGrip handle ESD 3 mm |
||
Drive profile | Hexagon screwdriver | Hexagon socket |
electrostatic characteristic | EGB/ESD | |
overall length | 190 | 185 |
Blade length | 100 | 100 |
Hexagon | 3 | 3 |
Series | SwissGrip ESD | |
Type of product | Screwdriver | Screwdriver |