{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SwissGrip ESD | |
Hexagon | 5 mm | |
Blade length | 140 mm | |
overall length | 245 mm | |
Drive profile | Hexagon screwdriver | |
electrostatic characteristic | EGB/ESD | |
Type of product | Screwdriver |
Article number | 627630 5 | |
EAN / GTIN | 7610733269273 | |
Manufacturer number | 8205.5 ESD |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Hexagon screwdriver, with 2-component SwissGrip handle ESD 5 mm |
|||
Drive profile | Hexagon screwdriver | Hexagon socket | Hexagon socket |
overall length | 245 | 235 | 245 |
Cap rotatable | no | ||
Blade length | 140 | 140 | 140 |
Hexagon | 5 | 5 | 5 |
Series | SwissGrip ESD | ||
Type of product | Screwdriver | Screwdriver | Screwdriver |