{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SwissGrip ESD | |
Hexagon | 2.5 mm | |
Blade length | 90 mm | |
overall length | 170 mm | |
Drive profile | Hexagon screwdriver | |
electrostatic characteristic | EGB/ESD | |
Type of product | Screwdriver |
Article number | 627630 2,5 | |
EAN / GTIN | 7610733255856 | |
Manufacturer number | 8205.2,5 ESD |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Hexagon screwdriver, with 2-component SwissGrip handle ESD 2,5 mm |
||
Drive profile | Hexagon screwdriver | Hexagon socket |
overall length | 170 | 172 |
Cap rotatable | no | |
Blade length | 90 | 90 |
Ball point | no | |
Hexagon | 2.5 | 2.5 |
Type of product | Screwdriver | Screwdriver |