• The item cannot be ordered due to missing prices.

Hexagon screwdriver, with 2-component SwissGrip handle ESD 1,5 mm

Article no.: 627630 1,5

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SwissGrip ESD
Hexagon 1.5 mm
Blade length 70 mm
overall length 147 mm
Drive profile Hexagon screwdriver
electrostatic characteristic EGB/ESD
Type of product Screwdriver

Identification numbers & Classifications

Article number 627630 1,5
EAN / GTIN 7610733269228
Manufacturer number 8205.1,5 ESD

Description

Version:

SwissGrip-power grip with non-allergenic elastomer coating and a core of particularly tough and impact-resistant polypropylene. High torques can be exerted even with wet or oily hands.
Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated.
Tool handle made of conductive plastic, suitable for ESDs.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart