• The item cannot be ordered due to missing prices.

Hexagon screwdriver, straight, with 2-component Haptoprene handle, Hexagon: 5mm

Article no.: 627722 5

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Hexagon 5 mm
Blade length 140 mm
overall length 245 mm
Drive profile Hexagon socket
Material Chromium vanadium steel
Material of handle impact resistant plastic
Surface chrome-plated
Cap rotatable no
Ball point no
Type of product Screwdriver

Identification numbers & Classifications

Article number 627722 5
EAN / GTIN 4067263013310
Manufacturer number 627722 5

Description

Version:

Ergonomically shaped power grip with easy-grip Haptoprene surface and an impact-resistant plastic core. The special surface structure allows transmission of high torques, even with wet or oily hands.
Blade of chrome vanadium steel. Surface nickel-plated and chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon screwdriver, straight, with 2-component Haptoprene handle, Hexagon: 5mm

Hexagon screwdriver, straight, with 2-component Haptoprene handle, Hexagon: 5mm

Drive profile Hexagon socket Hexagon socket
overall length 245 mm 235 mm
Blade length 140 mm 140 mm
Hexagon 5 mm 5 mm
Type of product Screwdriver Screwdriver

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart