• The item cannot be ordered due to missing prices.

Hexagon screwdriver, straight, with 2-component Haptoprene handle 8 mm

Article no.: 627722 8

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Hexagon 8 mm
    Blade length 180 mm
    overall length 300 mm
    Drive profile Hexagon socket
    Material Chromium vanadium steel
    Material of handle impact resistant plastic
    Surface chrome-plated
    Cap rotatable no
    Ball point no
    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 627722 8
    EAN / GTIN 4067263013334
    Manufacturer number 627722 8

    Description

    Version:

    Ergonomically shaped power grip with easy-grip Haptoprene surface and an impact-resistant plastic core. The special surface structure allows transmission of high torques, even with wet or oily hands.
    Blade of chrome vanadium steel. Surface nickel-plated and chrome-plated.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart