{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 10 mm | |
Blade length | 200 mm | |
overall length | 320 mm | |
Drive profile | Hexagon socket | |
Material | Chromium vanadium steel | |
Material of handle | impact resistant plastic | |
Surface | chrome-plated | |
Cap rotatable | no | |
Ball point | no | |
Type of product | Screwdriver |
Article number | 627722 10 | |
EAN / GTIN | 4067263013341 | |
Manufacturer number | 627722 10 |
This article |
Recommendations |
|
---|---|---|
Hexagon screwdriver, straight, with 2-component Haptoprene handle, Hexagon: 10mm |
||
angled blade | yes | |
Drive profile | Hexagon socket | Hexagon screwdriver |
overall length | 320 mm | 195 mm |
Blade length | 200 mm | 75 mm |
Hexagon | 10 mm | 10 mm |
Type of product | Screwdriver | Screwdriver |