{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 4 mm | |
Blade length | 120 mm | |
overall length | 220 mm | |
Drive profile | Hexagon socket | |
Material | Chromium vanadium steel | |
Material of handle | impact resistant plastic | |
Surface | chrome-plated | |
Cap rotatable | no | |
Ball point | no | |
Type of product | Screwdriver |
Article number | 627722 4 | |
EAN / GTIN | 4067263013303 | |
Manufacturer number | 627722 4 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Hexagon screwdriver, straight, with 2-component Haptoprene handle 4 mm |
||
Drive profile | Hexagon socket | Hexagon socket |
overall length | 220 | 210 |
Blade length | 120 | 120 |
Ball point | no | |
Hexagon | 4 | 4 |
Type of product | Screwdriver | Screwdriver |