• The item cannot be ordered due to missing prices.

Hexagon ball-point screwdriver, with 2-component Haptoprene handle 4 mm

Article no.: 627742 4

Offers

Set with price advantage

Product details

Technical Data

Hexagon 4 mm
Blade length 120 mm
overall length 210 mm
Drive profile Hexagon socket
Type of product Screwdriver

Identification numbers & Classifications

Article number 627742 4
EAN / GTIN 4067263013372
Manufacturer number 627742 4

Description

Version:

Straight hexagonal shank with ball point.
Ergonomically shaped power grip with easy-grip Haptoprene surface and an impact-resistant plastic core. The special surface structure allows transmission of high torques, even with wet or oily hands. Blade of chrome vanadium steel. Surface nickel-plated and chrome-plated.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart