• The item cannot be ordered due to missing prices.

Hexagon ball-point screwdriver set, with 2-component Haptoprene handle, Number of screwdrivers: 5

Article no.: 627746 5

Select article variation and quantity

Number of screwdrivers Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drive profile Hexagon socket
Type of product Screwdriver

Identification numbers & Classifications

Article number 627746 5
EAN / GTIN 4067263013419
Manufacturer number 627746 5

Description

Version:

Straight hexagonal shank with ball point.
Ergonomically shaped power grip with easy-grip Haptoprene surface and an impact-resistant plastic core. The special surface structure allows transmission of high torques, even with wet or oily hands. Blade of chrome vanadium steel. Surface nickel-plated and chrome-plated.

Supplied with:

1 each hexagon ball-point screwdriver No. 627742: Sizes 3; 4; 5; 6; 8

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon ball-point screwdriver set, with 2-component Haptoprene handle, Number of screwdrivers: 5

Hexagon ball-point screwdriver set, with 2-component Haptoprene handle, Number of screwdrivers: 5

Drive profile Hexagon socket Hexagon screwdriver
Number of screwdrivers 5
Type of product Screwdriver Screwdrivers

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart