• The item cannot be ordered due to missing prices.

Hexagon ball-point screwdriver, with 2-component Haptoprene handle 3 mm

Article no.: 627742 3

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Hexagon 3 mm
Blade length 100 mm
overall length 185 mm
Drive profile Hexagon socket
Type of product Screwdriver

Identification numbers & Classifications

Article number 627742 3
EAN / GTIN 4067263013365
Manufacturer number 627742 3

Description

Version:

Straight hexagonal shank with ball point.
Ergonomically shaped power grip with easy-grip Haptoprene surface and an impact-resistant plastic core. The special surface structure allows transmission of high torques, even with wet or oily hands. Blade of chrome vanadium steel. Surface nickel-plated and chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart