• The item cannot be ordered due to missing prices.

Hexagon screwdriver, offset, with power grip, Hexagon: 10mm

Article no.: 627501 10

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Hexagon 10 mm
Blade length 75 mm
overall length 195 mm
Drive profile Hexagon screwdriver
angled blade yes
Type of product Screwdriver

Identification numbers & Classifications

Article number 627501 10
EAN / GTIN 4045197951366
Manufacturer number 627501 10

Description

Version:

Multi-component power grip. Impact resistant plastic core with torque and comfort optimised grip zone. Chromium vanadium steel, through hardened (toughened) hexagon blade, surface chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon screwdriver, offset, with power grip, Hexagon: 10mm

Hexagon screwdriver, offset, with power grip, Hexagon: 10mm

angled blade yes
Drive profile Hexagon screwdriver Hexagon socket
overall length 195 mm 320 mm
Blade length 75 mm 200 mm
Hexagon 10 mm 10 mm
Type of product Screwdriver Screwdriver

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart