{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 4 mm | |
Blade length | 40 mm | |
overall length | 127 mm | |
Drive profile | Hexagon screwdriver | |
angled blade | yes | |
Type of product | Screwdriver |
Article number | 627501 4 | |
EAN / GTIN | 4045197951328 | |
Manufacturer number | 627501 4 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Hexagon screwdriver, offset, with power grip 4 mm |
||
Drive profile | Hexagon screwdriver | Hexagon screwdriver |
overall length | 127 | 182 |
Blade length | 40 | 75 |
Ball point | no | |
Hexagon | 4 | 4 |
Material | Chrome vanadium steel | |
Type of product | Screwdriver | Screwdriver |