• The item cannot be ordered due to missing prices.

Hexagon screwdriver, offset, with power grip, Hexagon: 5mm

Article no.: 627501 5

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Hexagon 5 mm
Blade length 45 mm
overall length 152 mm
Drive profile Hexagon screwdriver
angled blade yes
Type of product Screwdriver

Identification numbers & Classifications

Article number 627501 5
EAN / GTIN 4045197951335
Manufacturer number 627501 5

Description

Version:

Multi-component power grip. Impact resistant plastic core with torque and comfort optimised grip zone. Chromium vanadium steel, through hardened (toughened) hexagon blade, surface chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon screwdriver, offset, with power grip, Hexagon: 5mm

Hexagon screwdriver, offset, with power grip, Hexagon: 5mm

Drive profile Hexagon screwdriver Hexagon screwdriver
overall length 152 mm 182 mm
Blade length 45 mm 75 mm
Ball point no
Hexagon 5 mm 5 mm
Type of product Screwdriver Screwdriver

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart