{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 8 mm | |
Blade length | 60 mm | |
overall length | 180 mm | |
Drive profile | Hexagon screwdriver | |
angled blade | yes | |
Type of product | Screwdriver |
Article number | 627501 8 | |
EAN / GTIN | 4045197951359 | |
Manufacturer number | 627501 8 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Hexagon screwdriver, offset, with power grip 8 mm |
||
angled blade | yes | |
Drive profile | Hexagon screwdriver | Hexagon screwdriver |
overall length | 180 | 220 |
Blade length | 60 | 100 |
Hexagon | 8 | 8 |
Type of product | Screwdriver | Screwdriver |