{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 8 mm | |
Blade length | 100 mm | |
overall length | 220 mm | |
Drive profile | Hexagon screwdriver | |
Material | Chrome vanadium steel | |
Material of handle | impact resistant plastic | |
Surface | chrome-plated | |
Cap rotatable | no | |
Ball point | no | |
Type of product | Screwdriver |
Article number | 627500 8 | |
EAN / GTIN | 4045197951199 | |
Manufacturer number | 627500 8 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Hexagon screwdriver, straight, with power grip 8 mm |
||
Drive profile | Hexagon screwdriver | Hexagon screwdriver |
overall length | 220 | 180 |
Cap rotatable | no | |
Blade length | 100 | 60 |
Hexagon | 8 | 8 |
Type of product | Screwdriver | Screwdriver |