Hexagon screwdriver set, straight, with power grip, Number of screwdrivers: 7

Article no.: 627503 7
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
97 pieces in stock 97 pieces available in 11-14 working days

Select article variation and quantity

Number of screwdrivers Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of screwdrivers 7
Drive profile Hexagon screwdriver
Type of product Screwdrivers

Identification & Classification

Article number 627503 7
Copy
EAN / GTIN 4045197951373
Copy
Manufacturer number 627503 7
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Multi-component power grip. Impact resistant plastic core with torque and comfort optimised grip zone. Chromium vanadium steel, through hardened (toughened) hexagon blade, surface chrome-plated.

Supplied with:

1 each hexagon screwdriver No. 627500: Size 2; 2.5; 3; 4; 5; 6; 8

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart