{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 3 mm | |
Blade length | 75 mm | |
overall length | 162 mm | |
Drive profile | Hexagon screwdriver | |
Material | Chrome vanadium steel | |
Material of handle | impact resistant plastic | |
Surface | chrome-plated | |
Cap rotatable | no | |
Ball point | no | |
Type of product | Screwdriver |
Article number | 627500 3 | |
EAN / GTIN | 4045197951151 | |
Manufacturer number | 627500 3 |
This article |
Recommendations |
|
---|---|---|
Hexagon screwdriver, straight, with power grip, Hexagon: 3mm |
||
Drive profile | Hexagon screwdriver | Hexagon screwdriver |
overall length | 162 mm | 122 mm |
Cap rotatable | no | |
Blade length | 75 mm | 35 mm |
Hexagon | 3 mm | 3 mm |
Material | Chrome vanadium steel | |
Type of product | Screwdriver | Screwdriver |